Shop All Pressure Transducers
Mamac Parts
Transducer, 4-20Ma Low, Selectrange
Mfr # PR-274-R2-MA
Zoro # G6474303
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # PR-274-R2-MA
- Zoro # G6474303
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Depth | 4 in |
Details
Item - Transformer | Transducer |
Item | Transducer |
Description
Transducer,4-20Ma Low,Selectrange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Beam Form (5DNW5)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10322N)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- GREENLEE Battery Operated Megohmmeter, LCD Display (5882A)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242F2VAC/30#)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105C)
- AAON PRESSURE TRANSDUCER 0500 PSI MCS WCABL (R07210)
- AAON VCCX2 Suction Pressure Transducer (ASM02771)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242CD60#)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 2-60 PSIG, 4-20 mA (961-117-000)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0215F2100#)
- Mamac Parts Pressure Transducers