Shop All Pressure Transducers
Mamac Parts
Transducer, 24Vdc 0/30 Ra 4/20Ma Out
Mfr # PR-282-4-2-A-1-2-B
Zoro # G6474297
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # PR-282-4-2-A-1-2-B
- Zoro # G6474297
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Depth | 2 in |
Details
Item - Transformer | Transducer |
Item | Transducer |
Description
Transducer,24Vdc 0/30 Ra 4/20Ma Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS LVBNA-30P Pressure Gauge, 0-30 PSI (LVBNA-30P)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/8 Inch NPT Rear Mount (G2111-160)
- AAON VCBX Suction Pressure Transducer Kit (ASM01845)
- FOXBORO 010InH2O 12542VDC Gage Pressure Transmitter (IGP20-T22A01F-L1T)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- DWYER INSTRUMENTS Transducer with Display, 0 to 3000 Psi (DPG-210)
- SIEMENS Differential Pressure Sensor, 0 to 25 psi (QBE3190UD25)
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- Mamac Parts Pressure Transducers