Shop All Control Parts
Mamac Parts
Transducer, 0/50 24Vdc, 4-20Ma Out
Mfr # PR-282-4-3-A-1-2-B
Zoro # G6474078
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # PR-282-4-3-A-1-2-B
- Zoro # G6474078
- Country of Origin United States
- Category Control Parts
Details
Item | Transducer,0/50 24Vdc,4-20Ma Out |
Description
Transducer,0/50 24Vdc,4-20Ma Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 24" H, 1400 cfm (5PV52)
- HONEYWELL S87B1016 Dsi Control 11 Sec. (S87B1016)
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- MAMAC PARTS Transducer, 0-15"Wc 4-20Maout (PR-274-R4-MA)
- MAMAC PARTS Humidity Transducer, Vdc, 10Kohm (HU-921-1-VDC-8)
- MAMAC PARTS Sensors, 12" 10K Ohm Ducttempsesr, Nema1 (TE-702-B-7-D)
- MAMAC PARTS Outdoor Humidity Transmitter (HU-227-3-VDC-12)
- MAMAC PARTS Duct Mnt Temp Sensor, 8" 10K Ohm (TE-702-B-12-C)
- ANTHONY INTERNATIONAL Torque Rod, 29" (02-10308-0007)
- HYDROLEVEL 250 Pump Controller/Low Water (250)
- Mamac Parts Control Parts