Shop All Pressure Transducers
Mamac Parts
Transducer, 0/100 24Vdc Diff, 4-20Out
Mfr # PR-282-4-4-A-1-2-B
Zoro # G6473999
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # PR-282-4-4-A-1-2-B
- Zoro # G6473999
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Depth | 2 in |
Details
Item - Transformer | Transducer |
Item | Transducer |
Description
Transducer ,0/100 24Vdc Diff,4-20Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 025 In (668-7)
- DWYER INSTRUMENTS Calibration Pump (A-396A)
- FLUKE Clamp Meter Kit, Display Backlit LCD (IBT6K)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI, +/-1Pct (628-14-GH-P1-E4-S1)
- ASHCROFT Transducer, Pressure (K17M0242C1 100#)
- JOHNSON CONTROLS Pressure Trans 0750 Psig, 010 Vdc Output (P499VCP-107C)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0142F2200#)
- OMEGA 300PSI 10-36V-DC DIFFERENTIAL PRESSURE TRANSMITTER (PX605-300GI)
- ASHCROFT Transducer, Pressure (K17M0242C1 60#)
- ASHCROFT Pressure Transducer with Display, 100 psi (GC517F0242CD100#G)
- Mamac Parts Pressure Transducers