Shop All Pressure Transducers
Mamac Parts
Transducer, 0-75/150/300, 4-20Ma Out
Mfr # PR-264-R2-MA
Zoro # G6474279
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # PR-264-R2-MA
- Zoro # G6474279
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Depth | 4 in |
Details
Item - Transformer | Transducer |
Item | Transducer |
Description
Transducer,0-75/150/300,4-20Ma Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Static Strap, 1 1/16 x 25 In (90330)
- FLUKE Infrared Thermometer, -20 Degrees to 1202 Degrees F, Dual Laser Sighting (FLUKE-62 MAX +)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- SALISBURY Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating (4244)
- FOXBORO 3-15PSI 11.5-42V-DC ABSOLUTE PRESSURE TRANSMITTER (IPI10-A21F)
- ASHCROFT General Industrial Pressure Transducer (E2GB3CM0210FCX03F300#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242F2200#)
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm (VFC-122)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 30 PSI, Conduit (626-08-CB-P1-E5-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead (628-08-GH-P1-E1-S1)
- FISHER 4-20MADC 3-15PSI 12V-DC CURRENT TO PRESSURE TRANSDUCER (846)
- Mamac Parts Pressure Transducers