Shop All Thermostat Guards and Accessories
Mamac Parts
Temp/Humidity Sensor, 4" 20Kohm, 1/4"Adpt
Mfr # TE-703-C-17-A-2
Zoro # G6473201
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-703-C-17-A-2
- Zoro # G6473201
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Temp/Humidity Sensor,4" 20Kohm,1/4"Adpt |
Description
Temp/Humidity Sensor,4 In. 20Kohm,1/4 In.Adpt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Rocker Switch (4A0558-01)
- DURAFLOW FILTRATION Carbon Filters for Broan: 99010308 BPSF30 QS WS GE: WB02X10707 (CFF4310 2-Pack)
- ALL-FILTERS 18X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18251.8 6PK)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- ZORO SELECT Conversion Bracket, Surface Mount (6UEE3)
- RHEEM Gas Control Thermostat, NG, 6FGV9, 6FGV0 (SP14904A)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- IFM Converter, Scaled Analog (TP3231)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-67NP-3B00)
- CADET Single Pole Thermostat Wall Mount Heating Dial White (08300)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG BTGUK2 Thermostat Guard Solid Base: 8.25 Hx5.375 Wx3.5 D Ring base: 8.175 Hx4.675 Wx3.675 D (BTGUK2)
- Mamac Parts Thermostats