Shop All Thermostat Guards and Accessories
Mamac Parts
Temp/Humidity Sensor, 4" 10Kohm, 1/4"Adpt
Mfr # TE-703-A-12-A-2
Zoro # G6473113
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-703-A-12-A-2
- Zoro # G6473113
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Temp/Humidity Sensor,4" 10Kohm,1/4"Adpt |
Description
Temp/Humidity Sensor,4 In. 10Kohm,1/4 In.Adpt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Wide Trim Kit, 30", 2.2 Cu. Ft. (NN-TK932SS)
- ALL-FILTERS 20X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20241.13 6PK)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, White (CTFSQ-F-WH)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- LINCOLN Cover Conveyor Hole (369659)
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E379)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-631AP-1)
- RHEEM Repl Control Thermostat, NG, 5AU69, 5AU70 (SP20166B)
- CADET Single Pole Thermostat Wall Mount Heating Dial White (08300)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J051)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- Mamac Parts Thermostats