Shop All Building Automation Controls
Mamac Parts
Strap On Temp Sensor, 20K Ohm, 2"Prob
Mfr # TE-704-A-17
Zoro # G6472930
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement
- Series TE-704
- Standards CE Certified, RoHS
- Manufacturers Warranty Length 5 yr
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-704-A-17
- Zoro # G6472930
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Diameter | 1 1/4 in |
Details
Item | Temperature Sensor |
Features | Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement |
Series | TE-704 |
Standards | CE Certified, RoHS |
Application | Industrial |
NEMA Rating | 4 |
Maximum Sensing Temperature | 210 Degrees F |
Loop Resistance | 20k ohm |
Housing Material | Plastic |
IP Rating | IP65 |
Sensing Element Type | Thermistor |
Maximum Operating Temperature | 210 Degrees F |
Compensated Temperature Range | -40 Degrees F to 210 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Temperature Sensor, Sensing Element Type Thermistor, Housing Material Plastic, Maximum Sensing Temperature 210 Degrees F, Loop Resistance 20k ohm, Probe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Assembled Tee 30Ga 8In Blk (GV0900)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- HONEYWELL Boiler Control, 120V, Provel Purge (RM7840L1075)
- PROSOURCE Register Sidewall 2Wy 12X6 Wht (SW02-12X6)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SOLER & PALAU Premium Choice Humidity Sensor (PCHS)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UDG4-4999)
- PECO Trane Compatible Zone Sensors (SP155-065)
- QMARK Building Automation Control (CNTLSSPBMS)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- Mamac Parts Building Automation Controls