Shop All Building Automation Controls
Mamac Parts
Strap On Sensor, 10K Ohm, 2"Prob
Mfr # TE-704-A-7
Zoro # G6472553
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TE-704
- Manufacturers Warranty Length 5 yr
- Application Building Automation Systems, HVAC, Remote Temperature Monitoring
- Standards RoHS Compliant
- NEMA Rating 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-704-A-7
- Zoro # G6472553
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length | 6 ft |
Probe Diameter | 1/4 in |
Process Connection Size | 1/4 in |
Details
Item | Temperature Sensor |
Series | TE-704 |
Application | Building Automation Systems, HVAC, Remote Temperature Monitoring |
Standards | RoHS Compliant |
NEMA Rating | 4 |
Electrical Connection Type | Screw Terminals |
Sensing Element Type | Thermistor |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 210 Degrees F |
Display Type | None |
IP Rating | IP30, IP65 |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Probe Length 6 ft, Electrical Connection Type Screw Terminals, NEMA Rating 4, Mounting Location Surface Mount, Process Connection Size 1/4 in, Application Building Automation Systems, HVAC, Remote Temperature Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS Temperature Control (RE0093200)
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- TRUE AIRE Register Floor10X2.25Wht (C150MWT 02X10)
- MOVINCOOL Caster Fixed (LA484702-0341)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- Mamac Parts Controls