Shop All Building Automation Controls
Mamac Parts
Strap On 1K Sensor, 2", Mpte-704-A-14
Mfr # TE-704-A-14
Zoro # G6472617
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Features 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement
- Series TE-704
- Standards RoHS
- Application Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-704-A-14
- Zoro # G6472617
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Probe Diameter | 0.25 in |
Probe Length | 6 ft |
Details
Includes | Adapter |
Item | Strap On 1K Sensor,2",Mpte-704-A-14 |
Features | 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement |
Series | TE-704 |
Standards | RoHS |
Application | Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring |
NEMA Rating | 4 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 210 Degrees F |
Enclosure Material | Steel |
Electrical Connection Type | Screw Terminals |
Process Connection Type | NPT |
IP Rating | IP30; IP65 |
Sensing Element Type | Thermistor |
Description
Strap On 1K Sensor,2 In.,Mpte-704-A-14, Mounting Location Surface Mount, Probe Length 6 ft, Electrical Connection Type Screw Terminals, Enclosure Material Steel, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Sensing Element Type Thermistor, Maximum Operating Temperature 210 Degrees F, Includes Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Fan, 115, 2100 cfm, 19.2 W. (X-39AR)
- EMPIRE COMFORT SYSTEMS Thermocouple (R2256)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- BROAN Fan Vertical Discharge (505)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- WARMLYYOURS Owl Sensor Snow Melt Aerial-Mounted (AIR-SS-2)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- HONEYWELL Temperature Controller (T991A1194)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- HONEYWELL HOME Zone Control Kit, 3 Zone, Output Amps 6.25 (HZ311K)
- Mamac Parts Building Automation Controls