Shop All Building Automation Controls
Mamac Parts
Sensors(Te, 10K Ohm Ntc Outdr Air Sensor
Mfr # TE-205-F-12
Zoro # G6471670
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Liquid Tight Cord Connector Isolates Sensor Chamber from Mechanical Room Building Envelope Ensuring Accurate Temperature Reading
- Series TE-205-F
- Overall Length 6 in
- Manufacturers Warranty Length 5 yr
- Standards BS EN 55022:1998, BS EN 55024:1998, EN 61000-3-3, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-205-F-12
- Zoro # G6471670
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Length | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Process Connection Size | 1/2 in |
Probe Diameter | 0.25 in |
Details
Item | Sensors(Te,10K Ohm Ntc Outdr Air Sensor |
Features | Liquid Tight Cord Connector Isolates Sensor Chamber from Mechanical Room Building Envelope Ensuring Accurate Temperature Reading |
Series | TE-205-F |
Standards | BS EN 55022:1998, BS EN 55024:1998, EN 61000-3-3, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, RoHS |
Weight | 0.35 lb |
Application | Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring |
NEMA Rating | 4 |
IP Rating | IP65 |
Sensing Element Type | Thermistor |
Maximum Operating Temperature | 210 Degrees F |
Electrical Connection Type | Hardwired |
Process Connection Type | NPT |
Minimum Operating Temperature | -40 Degrees F |
Enclosure Material | Aluminum |
Description
Sensors(Te,10K Ohm Ntc Outdr Air Sensor, Electrical Connection Type Hardwired, Enclosure Material Aluminum, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Sensing Element Type Thermistor, Overall Width 1 1/4 in, Overall Length 6 in, Overall Height 1 1/4 in, Maximum Operating Temperature 210 Degrees F, Features Liquid Tight Cord Connector Isolates Sensor Chamber from Mechanical Room Building Envelope Ensuring Accurate Temperature Reading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hessaire 38 in. H X 17 in. W Gray Nylon Evaporative Cooler Cover (CVR6037)
- NORDFAB End Cap, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W x 1-57/64" L x (8010003760)
- SELKIRK THIMBL WAL BVNT 6""6RV-WT (187706)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L (SEC99AA-36C)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- Mamac Parts Controls