Shop All Building Automation Controls
Mamac Parts
Sensors, 12Ft, 10K Ohm Flex Avg Temp
Mfr # TE-707-B-12-B-1
Zoro # G6471722
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features More than 16 Types of Interchangeable NTC Thermistors
- Series TE-707
- Manufacturers Warranty Length 5 yr
- Overall Height 2 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mamac Parts
- MFR # TE-707-B-12-B-1
- Zoro # G6471722
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Length | 2 1/2 in |
Probe Length | 12 ft |
Overall Depth | 4 in |
Details
Item | Temperature and Humidity Sensor |
Features | More than 16 Types of Interchangeable NTC Thermistors |
Series | TE-707 |
Standards | RoHS |
Application | Energy Management and Building Control, HVAC, Industrial, Remote Monitoring |
NEMA Rating | 4 |
Maximum Sensing Temperature | 200 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Loop Resistance | 10k ohm |
Housing Material | Plastic |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP65 |
Sensing Element Type | Thermistor |
Compensated Temperature Range | -40 Degrees F to 200 Degrees F |
Description
Temperature and Humidity Sensor, Sensing Element Type Thermistor, Housing Material Plastic, Probe Length 12 ft, Maximum Sensing Temperature 200 Degrees F, Loop Resistance 10k ohm, Overall Length 2 1/2 in, Overall Width 3 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500H)
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- BROAN Fan, Ceiling, 520 CFM (L500)
- DUCTMATE Round Gasketed Coupler, 10 in Duct Dia, Metal, 24 GA, 10 in W, 42" L, 10" H (GRLABQS10GA)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- VICTRON ENERGY CAN-bus Temp. sensor (ASS000200100)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- Mamac Parts Controls