Shop All Building Automation Controls
Mamac Parts
Sensors, 12Ft, 10K Ohm Flex Ave Temp
Mfr # TE-707-B-12-B-2
Zoro # G6471777
original price:
$77.11
4% off
new price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features More than 16 Types of Interchangeable NTC Thermistors
- Series TE-707
- Overall Height 2 in
- Manufacturers Warranty Length 5 yr
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-707-B-12-B-2
- Zoro # G6471777
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 2 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 2 1/2 in |
Overall Width | 3 in |
Overall Depth | 4 in |
Probe Length | 12 ft |
Details
Item | Temperature and Humidity Sensor |
Features | More than 16 Types of Interchangeable NTC Thermistors |
Series | TE-707 |
Standards | RoHS |
Application | Energy Management and Building Control, HVAC, Industrial, Remote Monitoring |
NEMA Rating | 4 |
Minimum Operating Temperature | -40 Degrees F |
Loop Resistance | 10k ohm |
Maximum Operating Temperature | 200 Degrees F |
Housing Material | Plastic |
Compensated Temperature Range | -40 Degrees F to 200 Degrees F |
IP Rating | IP65 |
Sensing Element Type | Thermistor |
Description
Temperature and Humidity Sensor, Sensing Element Type Thermistor, Housing Material Plastic, Probe Length 12 ft, Loop Resistance 10k ohm, Overall Length 2 1/2 in, Overall Width 3 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x16x2 Pleated Air Filter, MERV 8 (80055.021616)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- KING ELECTRIC Sr Accy Heat Shrink Splice/Tee Connection Kit (SRK10)
- JOHNSON CONTROLS Pressure Control, DPST (P72AA-27C)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- HONEYWELL Aquastat Controller, Set At 240 F (L4006H1004)
- Mamac Parts Controls