Shop All Building Automation Controls
Mamac Parts
Sensors, 10Kohm Immtempsnsr6", 1/8"Adpt
Mfr # TE-703-C-12-B-1
Zoro # G6471731
original price:
$16.99
10% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement
- Series TE-703
- Overall Width 2 1/2 in
- Standards CE Certified, RoHS
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-703-C-12-B-1
- Zoro # G6471731
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Width | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 5 in |
Probe Diameter | 1 1/4 in |
Probe Length | 6 in |
Overall Depth | 2 1/2 in |
Details
Item | Temperature and Humidity Sensor |
Features | Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement |
Series | TE-703 |
Standards | CE Certified, RoHS |
Application | Industrial |
NEMA Rating | 4 |
Maximum Sensing Temperature | 210 Degrees F |
Compensated Temperature Range | -40 Degrees F to 210 Degrees F |
Sensing Element Type | Thermistor |
Housing Material | Plastic |
Maximum Operating Temperature | 210 Degrees F |
Loop Resistance | 10k ohm |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP65 |
Description
Temperature and Humidity Sensor, Sensing Element Type Thermistor, Housing Material Plastic, Probe Length 6 in, Maximum Sensing Temperature 210 Degrees F, Loop Resistance 10k ohm, Overall Length 5 in, Overall Width 2 1/2 in, Probe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pump Plate (403013-01)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12201.8 12PK)
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 9X100' (902009)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- Mamac Parts Controls