Shop All Building Automation Controls
Mamac Parts
Sensors, 10K Ohm Temp Sensor, 4" Probe
Mfr # TE-702-B-12-A
Zoro # G6471661
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 304 SS Thin Wall Probe with a Cold Rolled Hermetically Sealed End Forms a Monolithic Encapsulation Cavity for the Sensor and is Immune to Failures Caused by High Humidity, Contamination, Thermal Shock and Vibration, Flat Probe End Provides a Large Thermally Sensitive Area and the Sensor is in Direct Thermal Contact to this Surface
- Series TE-702-B
- Application Industrial
- Standards CE Certified, RoHS
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-702-B-12-A
- Zoro # G6471661
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Width | 4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 5 in |
Probe Length | 4 in |
Probe Diameter | 1 1/4 in |
Overall Depth | 4 in |
Details
Item | Temperature and Humidity Sensor |
Features | 304 SS Thin Wall Probe with a Cold Rolled Hermetically Sealed End Forms a Monolithic Encapsulation Cavity for the Sensor and is Immune to Failures Caused by High Humidity, Contamination, Thermal Shock and Vibration, Flat Probe End Provides a Large Thermally Sensitive Area and the Sensor is in Direct Thermal Contact to this Surface |
Series | TE-702-B |
Application | Industrial |
Standards | CE Certified, RoHS |
NEMA Rating | 4 |
Loop Resistance | 10k ohm |
Sensing Element Type | Thermistor |
IP Rating | IP65 |
Compensated Temperature Range | -40 Degrees F to 210 Degrees F |
Maximum Operating Temperature | 210 Degrees F |
Housing Material | Plastic |
Maximum Sensing Temperature | 210 Degrees F |
Number of Mounting Holes | 2 |
Minimum Operating Temperature | -40 Degrees F |
Description
Temperature and Humidity Sensor, Sensing Element Type Thermistor, Housing Material Plastic, Probe Length 4 in, Maximum Sensing Temperature 210 Degrees F, Loop Resistance 10k ohm, Overall Length 5 in, Overall Width 4 in, Number of Mounting Holes 2, Probe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV6)
- RW BECKETT Terminal Base- A/C Ready Kit (51970U)
- DAYTON Supply Vent, 24 In (4YC62)
- LOCHINVAR Rod 1 x 24 (WTR2500)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- LENNOX Ambient Temp Sensor, Le14B53 (14B53)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- Mamac Parts Building Automation Controls