Shop All Building Automation Controls
Mamac Parts
Sensors, 10K Ohm Ntc Temperature Sensor
Mfr # TE-701-A-12-B
Zoro # G6471713
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 304 SS Thin Wall Probe with a Cold Rolled Hermetically Sealed End Forms a Monolithic Encapsulation Cavity for the Sensor and is Immune to Failures Caused by High Humidity, Contamination, Thermal Shock and Vibration, Flat Probe End Provides a Large Thermally Sensitive Area and the Sensor is in Direct Thermal Contact to this Surface
- Series TE-702-A
- Overall Length 2 in
- Application Industrial
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-701-A-12-B
- Zoro # G6471713
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Length | 2 in |
Manufacturers Warranty Length | 5 yr |
Probe Length | 6 in |
Probe Diameter | 1 1/4 in |
Details
Item | Temperature and Humidity Sensor |
Features | 304 SS Thin Wall Probe with a Cold Rolled Hermetically Sealed End Forms a Monolithic Encapsulation Cavity for the Sensor and is Immune to Failures Caused by High Humidity, Contamination, Thermal Shock and Vibration, Flat Probe End Provides a Large Thermally Sensitive Area and the Sensor is in Direct Thermal Contact to this Surface |
Series | TE-702-A |
Application | Industrial |
Standards | CE Certified, RoHS |
NEMA Rating | 4 |
Number of Mounting Holes | 2 |
Compensated Temperature Range | -40 Degrees F to 210 Degrees F |
Sensing Element Type | Thermistor |
Maximum Operating Temperature | 210 Degrees F |
Housing Material | Plastic |
IP Rating | IP65 |
Loop Resistance | 10k ohm |
Maximum Sensing Temperature | 210 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Temperature and Humidity Sensor, Sensing Element Type Thermistor, Housing Material Plastic, Probe Length 6 in, Maximum Sensing Temperature 210 Degrees F, Loop Resistance 10k ohm, Overall Length 2 in, Number of Mounting Holes 2, Probe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 25" x 2", 6 Pack (FA24X25X2A_6)
- FIREYE Amplifier (MART1)
- POWER BREEZER Large Caster Brake (400-254-A)
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch (F2805-29 R)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- MAXITROL Pakstat Sensor, Ml01724601-001 (01724601-001)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UDG4-4999)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- WARMLYYOURS Snow Melt Timer Control (SCM-DUAL)
- Mamac Parts Controls