Shop All Control Parts
Mamac Parts
Sensors, 10K Ohm 6" Steel Ducttempsens
Mfr # TE-702-B-12-D
Zoro # G6471829
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-702-B-12-D
- Zoro # G6471829
- Country of Origin United States
- Category Control Parts
Details
Item | Sensors,10K Ohm 6" Steel Ducttempsens |
Description
Sensors,10K Ohm 6 In. Steel Ducttempsens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- AAF FLANDERS Flanders 10055.011212 12 x 12 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (263434)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 125K BTU/HR (F170325)
- MAMAC PARTS Transducer, 0-15"Wc 4-20Maout (PR-274-R4-MA)
- MAMAC PARTS Sensors, 12" 10K Ohm Ducttempsesr, Nema1 (TE-702-B-7-D)
- MAMAC PARTS Humidity Transducer, Vdc, 10Kohm (HU-921-1-VDC-8)
- MAMAC PARTS Duct Mnt Temp Sensor, 8" 10K Ohm (TE-702-B-12-C)
- MAMAC PARTS Outdoor Humidity Transmitter (HU-227-3-VDC-12)
- ANTUNES Pressure Switch, 2" to 14" (803112502)
- MCDONNELL & MILLER X-PRF Air Flow Switch, 123010 (AFE-1)
- Mamac Parts Control Parts