Shop All Building Automation Controls
Mamac Parts
Sensor, 1K, Ohm, 6", Mpte-703-A-3-B-2
Mfr # TE-703-A-3-B-2
Zoro # G6471792
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Features 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement
- Series TE-703
- Application Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-703-A-3-B-2
- Zoro # G6471792
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Diameter | 0.25 in |
Process Connection Size | 1/4 in |
Probe Length | 6 in |
Details
Includes | Adapter |
Item | Sensor,1K,Ohm,6",Mpte-703-A-3-B-2 |
Features | 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement |
Series | TE-703 |
Application | Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring |
Standards | RoHS |
NEMA Rating | 4 |
Sensing Element Type | Thermistor |
Enclosure Material | Steel |
Process Connection Type | NPT |
Electrical Connection Type | Screw Terminals |
IP Rating | IP30; IP65 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 210 Degrees F |
Description
Sensor,1K,Ohm,6 In.,Mpte-703-A-3-B-2, Probe Length 6 in, Electrical Connection Type Screw Terminals, Enclosure Material Steel, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Sensing Element Type Thermistor, Maximum Operating Temperature 210 Degrees F, Includes Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Radiation Damper (RD1)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 1", 4 Pack (FA16X20_4)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-3)
- AAON CLIP FILTER RETAINER LUDWIG A1 (P62260)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- LENNOX Outdoortempsensor, Le14K92 (14K92)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- Mamac Parts Controls