Shop All Building Automation Controls
Mamac Parts
Sensor, 10K Ohm Temp/Hum Trans Vdc
Mfr # HU-226-2-VDC-12
Zoro # G6471810
original price:
$154.99
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protected with an ePTFE (Expanded Teflon) Filter Media, Teflon Protected Cross-Linked Capacitive Humidity Sensor is Not Affected by Prolonged Exposure to Condensing Humidity, Harsh Environments, Contaminants, Fog or Other Extreme Environmental Conditions
- Series HU-226
- Standards RoHS
- Overall Height 8 1/4 in
- Power Source 12 to 35V AC, 12 to 40V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # HU-226-2-VDC-12
- Zoro # G6471810
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 8 1/4 in |
Overall Width | 4 in |
Overall Length | 5 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 5 5/8 in |
Description
Temperature and Humidity Sensor, Sensing Element Type Thermistor, Mounting Location Return Duct Mount, Output 0 to 10V DC, 0 to 5V DC, Housing Material Steel, Temperature Accuracy +/-0.12 Percent, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 130 Degrees F, Loop Resistance 10k ohm, Relative Humidity Accuracy +/-2 Percent of Full Scale, Overall Length 5 5/8 in, Overall Width 4 in, Overall Height 8 1/4 in, Relative Humidity Range 0 to 100 Percent, Hysteresis +/-1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Center, 40VA, 120/208/240 VAC (FC4031)
- CARRIER Circuit Board, Less Plug (HK42FZ035)
- MCDONNELL & MILLER 5 Auto Switch For 93,193, 94,194 (110300)
- THROUGH THE ROOF Sashco No Clear Elastomeric Roof Sealant 1 gal (14024)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA (HZ432K)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- Mamac Parts Controls