Shop All Furnace and Heater Parts
Mamac Parts
Power Supply, 24V 1.5A, 5Vdc Out
Mfr # PS-200-3-A-3-N
Zoro # G6465361
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # PS-200-3-A-3-N
- Zoro # G6465361
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Power Supply,24V 1.5A,5Vdc Out |
Description
Power Supply,24V 1.5A,5Vdc Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- ALL-FILTERS 16X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16252.13 4PK)
- KMC CONTROLS Electric Actuator, 40 in.-lb., Proprtional (MEP-4002)
- MAMAC PARTS Power Supply, 115V 1.5A, 24Vdc Out (PS-200-1-A-1-L)
- AAON EVO BOARD AND CABLE (ASM02775)
- LENNOX Blower Wheel, 1/2 In Bore (99G99)
- INTERNATIONAL ENVIRONMENTAL Capacitor, Oval, 370V, 7.5 MFD (70005307)
- REZNOR NAT GAS TO LP CONVERSION KIT (1036538R)
- CADET ComPak Heater, 1000W, 120V (CS101)
- LOCHINVAR Combustion Burner Gasket (100233587)
- Mamac Parts Furnace and Heater Parts