Shop All Building Automation Controls
Mamac Parts
Outdoor Air Sensor, 1K Ohm Rtd
Mfr # TE-205-F-5
Zoro # G6463867
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Liquid Tight Cord Connector Isolates Sensor Chamber from Mechanical Room Building Envelope Ensuring Accurate Temperature Reading, More than 16 Types of Interchangeable NTC Thermistors
- Series TE-205-F
- Overall Length 6 in
- Application Air Ducts, Air Handlers, Clean Rooms, Computer Centers, Environmental Chambers, Food Processing Plants, Grain Silos, Greenhouses, Hydraulic Systems, Laboratories, Office Buildings, Outside Air Monitoring, Paper Storage Rooms, Process Control
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-205-F-5
- Zoro # G6463867
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Manufacturers Warranty Length | 5 yr |
Probe Diameter | 1 1/4 in |
Process Connection Size | 1/2 in |
Details
Item | Temperature and Humidity Sensor |
Features | Liquid Tight Cord Connector Isolates Sensor Chamber from Mechanical Room Building Envelope Ensuring Accurate Temperature Reading, More than 16 Types of Interchangeable NTC Thermistors |
Series | TE-205-F |
Application | Air Ducts, Air Handlers, Clean Rooms, Computer Centers, Environmental Chambers, Food Processing Plants, Grain Silos, Greenhouses, Hydraulic Systems, Laboratories, Office Buildings, Outside Air Monitoring, Paper Storage Rooms, Process Control |
Weight | 0.35 lb |
Standards | RoHS |
NEMA Rating | 4 |
Housing Material | Aluminum |
IP Rating | IP65 |
Process Connection Type | NPT |
Compensated Temperature Range | -40 Degrees F to 210 Degrees F |
Maximum Operating Temperature | 210 Degrees F |
Wiring Entry | NPT |
Sensing Element Type | Nickel-Iron Alloy |
Minimum Operating Temperature | -40 Degrees F |
Loop Resistance | 1k ohm |
Description
Temperature and Humidity Sensor, Sensing Element Type Nickel-Iron Alloy, Housing Material Aluminum, Loop Resistance 1k ohm, Overall Length 6 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Process Connection Size 1/2 in, Process Connection Type NPT, Probe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Cartridge Air Filter, 24x24x6" (2GGK2)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- AIR HANDLER Electrostatic Air Filter, 12x20x1" (5W998)
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac (M6410A1029)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- MAXITROL Pakstat Sensor, Ml01724601-001 (01724601-001)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- Mamac Parts Building Automation Controls