Shop All Building Automation Controls
Mamac Parts
Micro Enclosed Wall Sensor, 10K Ohm
Mfr # TE-205-M-12
Zoro # G6456849
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aesthetically Appealing and Inconspicuous Micro Enclosure, Tamper Proof Brushed Stainless Steel Plate for Rooms with High Damage Potential, Three Attractive, Rugged and Reliable Enclosure Options for Space Temperature Sensing
- Series TE-205
- Manufacturers Warranty Length 5 yr
- Standards BS EN 55022:1998, BS EN 55024:1998, EN 61000-3-3, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, RoHS
- Application Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-205-M-12
- Zoro # G6456849
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Overall Length | 2 in |
Details
Item | Micro Enclosed Wall Sensor,10K Ohm |
Features | Aesthetically Appealing and Inconspicuous Micro Enclosure, Tamper Proof Brushed Stainless Steel Plate for Rooms with High Damage Potential, Three Attractive, Rugged and Reliable Enclosure Options for Space Temperature Sensing |
Series | TE-205 |
Standards | BS EN 55022:1998, BS EN 55024:1998, EN 61000-3-3, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, RoHS |
Application | Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring |
Sensing Element Type | Thermistor |
Enclosure Material | Polystyrene Plastic |
Maximum Operating Temperature | 210 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Micro Enclosed Wall Sensor,10K Ohm, Enclosure Material Polystyrene Plastic, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Sensing Element Type Thermistor, Overall Width 1 in, Overall Length 2 in, Overall Height 1 1/2 in, Maximum Operating Temperature 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Fan Motor, For 56FK02, Fits Scotsman (18-8971-01)
- LAU Replacement Blade (R-B-P3005-36DV)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.8AB)
- KERO WORLD Wick Kerosene Replacement (504K)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- DWYER INSTRUMENTS Master Controller 22 Channels (DCT1022)
- MCQUAY/DAIKIN Sensors, 3K Ohm Air Temperature Sensor (060004705)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- Mamac Parts Building Automation Controls