Shop All Building Automation Controls
Mamac Parts
Mamac Sensor, Mpte-703-C-12-B-2
Mfr # TE-703-C-12-B-2
Zoro # G6456471
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Features 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement
- Series TE-703
- Overall Width 2 1/2 in
- Application Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-703-C-12-B-2
- Zoro # G6456471
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Width | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 5 in |
Overall Height | 2 in |
Probe Length | 6 in |
Process Connection Size | 1/4 in |
Probe Diameter | 0.25 in |
Details
Includes | Adapter |
Item | Mamac Sensor,Mpte-703-C-12-B-2 |
Features | 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement |
Series | TE-703 |
Application | Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring |
Standards | RoHS |
NEMA Rating | 4 |
IP Rating | IP30; IP65 |
Enclosure Material | Steel |
Sensing Element Type | Thermistor |
Electrical Connection Type | Screw Terminals |
Minimum Operating Temperature | -40 Degrees F |
Process Connection Type | NPT |
Maximum Operating Temperature | 210 Degrees F |
Description
Mamac Sensor,Mpte-703-C-12-B-2, Probe Length 6 in, Electrical Connection Type Screw Terminals, Enclosure Material Steel, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Sensing Element Type Thermistor, Overall Width 2 1/2 in, Overall Length 5 in, Overall Height 2 in, Maximum Operating Temperature 210 Degrees F, Includes Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80318101)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SOLER & PALAU Premium Choice Humidity Sensor (PCHS)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- Mamac Parts Building Automation Controls