Shop All Building Automation Controls
Mamac Parts
Immersion Temp Sensor, 4", 1Kohm 1/4"Adpt
Mfr # TE-703-C-3-A-2
Zoro # G6453717
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement
- Series TE-703
- Application Commercial, Industrial
- Overall Length 5 in
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-703-C-3-A-2
- Zoro # G6453717
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Length | 5 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 2 1/2 in |
Overall Depth | 2 1/2 in |
Probe Diameter | 1 1/4 in |
Probe Length | 4 in |
Details
Item | Temperature Sensor |
Features | Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement |
Series | TE-703 |
Application | Commercial, Industrial |
Standards | CE Certified, RoHS |
NEMA Rating | 4 |
IP Rating | IP65 |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensing Element Type | Platinum |
Loop Resistance | 1k ohm |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 210 Degrees F |
Compensated Temperature Range | -40 Degrees F to 210 Degrees F |
Housing Material | Plastic |
Description
Temperature Sensor, Sensing Element Type Platinum, Housing Material Plastic, Probe Length 4 in, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Overall Length 5 in, Overall Width 2 1/2 in, Probe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTROTHERM Centrotherm IASCM04 InnoFlue Residential SW Support Clamp with 3/8" Nut - 4" D (IASCM04)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTT9)
- AMERICAN WICK Wick Kerosene Heat Aw22 (AW-22)
- DAYTON Motor (VED140U2913.6G)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- PECO Trane Compatible Zone Sensors (SP155-026)
- PECO Trane Compatible Zone Sensors (SP155-009)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- SOLER & PALAU Premium Choice Humidity Sensor (PCHS)
- Mamac Parts Building Automation Controls