Shop All Building Automation Controls
Mamac Parts
Humidity/Temp Sensor, 1Kohm 4-20Ma +2Per
Mfr # HU-226-2-MA-3
Zoro # G6453303
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protected with an ePTFE (Expanded Teflon) Filter Media, Teflon Protected Cross-Linked Capacitive Humidity Sensor is Not Affected by Prolonged Exposure to Condensing Humidity, Harsh Environments, Contaminants, Fog or Other Extreme Environmental Conditions
- Series HU-226
- Overall Height 8 1/4 in
- Manufacturers Warranty Length 5 yr
- Power Source 12 to 35V AC, 12 to 40V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # HU-226-2-MA-3
- Zoro # G6453303
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 8 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 5 5/8 in |
Overall Width | 4 in |
Overall Depth | 5 5/8 in |
Description
Humidity and Temperature Sensor, Sensing Element Type Platinum, Mounting Location Return Duct Mount, Output 4 to 20 mA, Housing Material Steel, Temperature Accuracy +/-0.12 Percent, Electrical Connection Type Screw Terminals, Loop Resistance 1k ohm, Relative Humidity Accuracy +/-2 Percent of Full Scale, Overall Length 5 5/8 in, Overall Width 4 in, Overall Height 8 1/4 in, Relative Humidity Range 0 to 100 Percent, Hysteresis +/-1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- ALL-FILTERS 20X22X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20221.10 4PK)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (5C215)
- JOHNSON CONTROLS Line Voltage Thermostat, Thermostat, 40 Degrees to 90 Degrees F, SPST (T26J-7C)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- QMARK Building Automation Control (CNTLSSPBMS)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- Mamac Parts Controls