Shop All Building Automation Controls
Mamac Parts
Glvnzd Emersion Sensor, Mpte-703-C-7-B-2
Mfr # TE-703-C-7-B-2
Zoro # G6451897
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Features 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement
- NEMA Rating 4
- Overall Length 5 in
- Electrical Connection Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-703-C-7-B-2
- Zoro # G6451897
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Length | 5 in |
Manufacturers Warranty Length | 5 yr |
Probe Diameter | 0.25 in |
Overall Width | 2 1/2 in |
Process Connection Size | 1/4 in |
Overall Height | 2 in |
Probe Length | 6 in |
Details
Includes | Adapter |
Item | Glvnzd Emersion Sensor,Mpte-703-C-7-B-2 |
Features | 304 Stainless Steel Thin Wall Probe with a Cold Rolled Hermetically Sealed End forms a Monolithic Encapsulated Cavity for the Sensor and is Immune to Failures caused by High Humidity, Contamination, Thermal Shock and Vibration, Fast Response Brass Contact Sensor for Strap on Applications is Insulated from the Enclosure to Provide Accurate Pipe Surface Temperature Measurement |
NEMA Rating | 4 |
Electrical Connection Type | Screw Terminals |
Sensing Element Type | Thermistor |
IP Rating | IP30; IP65 |
Series | TE-703 |
Minimum Operating Temperature | -40 Degrees F |
Application | Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring |
Maximum Operating Temperature | 210 Degrees F |
Process Connection Type | NPT |
Enclosure Material | Steel |
Standards | RoHS |
Description
Glvnzd Emersion Sensor,Mpte-703-C-7-B-2, Probe Length 6 in, Electrical Connection Type Screw Terminals, Enclosure Material Steel, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Sensing Element Type Thermistor, Overall Width 2 1/2 in, Overall Length 5 in, Overall Height 2 in, Maximum Operating Temperature 210 Degrees F, Includes Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20202.12 4PK)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x1" (284-160-200)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- Mamac Parts Building Automation Controls