Shop All Control Parts
Mamac Parts
Duct Temp Sensor, 8" 10K Ohm
Mfr # TE-702-B-7-C
Zoro # G6446610
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-702-B-7-C
- Zoro # G6446610
- Country of Origin United States
- Category Control Parts
Details
Item | Duct Temp Sensor,8" 10K Ohm |
Description
Duct Temp Sensor,8 In. 10K Ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- NU-CALGON Ice Machine Cleaner, Nickel Safe, Liquid, Green, 1 gal (4287-08)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- MAMAC PARTS Duct Mnt Temp Sensor, 8" 10K Ohm (TE-702-B-12-C)
- MAMAC PARTS Sensors, 12" 10K Ohm Ducttempsesr, Nema1 (TE-702-B-7-D)
- MAMAC PARTS Outdoor Humidity Transmitter (HU-227-3-VDC-12)
- MAMAC PARTS Transducer, 0-15"Wc 4-20Maout (PR-274-R4-MA)
- MAMAC PARTS Humidity Transducer, Vdc, 10Kohm (HU-921-1-VDC-8)
- ARMSTRONG AIR Pressure Switch (R101432-14)
- FIREYE LCD Display Module (ED510)
- Mamac Parts Control Parts