Shop All Control Parts
Mamac Parts
Duct Temp Sensor, 6" 10Kohm Flg
Mfr # TE-701-B-7-B
Zoro # G6446583
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mamac Parts
- MFR # TE-701-B-7-B
- Zoro # G6446583
- Country of Origin United States
- Category Control Parts
Details
Item | Duct Temp Sensor,6" 10Kohm Flg |
Description
Duct Temp Sensor,6 In. 10Kohm Flg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L (5FCY44)
- NORDYNE 626495R L300-40 Limit C (626495R)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- MAMAC PARTS Outdoor Humidity Transmitter (HU-227-3-VDC-12)
- MAMAC PARTS Duct Mnt Temp Sensor, 8" 10K Ohm (TE-702-B-12-C)
- MAMAC PARTS Sensors, 12" 10K Ohm Ducttempsesr, Nema1 (TE-702-B-7-D)
- MAMAC PARTS Transducer, 0-15"Wc 4-20Maout (PR-274-R4-MA)
- MAMAC PARTS Humidity Transducer, Vdc, 10Kohm (HU-921-1-VDC-8)
- ATHENA TEMPERATURE CONTROLLER (32C-L-B-0-03)
- MITCO Fuel Oil Filtr Micro Flo (264M)
- Mamac Parts Control Parts