Shop All Building Automation Controls
Mamac Parts
Bend Probe Sensor, 10K Ohm, 12Ft
Mfr # TE-705-B-12-B-1
Zoro # G6471652
original price:
$75.56
15% off
new price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features TE-705 Incorporates Four Fast Response Environmentally Sealed Sensor Modules
- Series TE-705
- Overall Length 4 in
- Overall Height 2 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-705-B-12-B-1
- Zoro # G6471652
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Length | 4 in |
Overall Height | 2 in |
Overall Width | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 3/8 in |
Probe Length | 0.37 in |
Details
Item | Bend Probe Sensor,10K Ohm,12Ft |
Features | TE-705 Incorporates Four Fast Response Environmentally Sealed Sensor Modules |
Series | TE-705 |
Standards | EN 55022, 55024, 61000-3-3, 61000-4-2, 3, 4, 5, 6 and 11, RoHS |
Application | Alarming, Energy Metering and Industrial Automation, HVAC and Environmental Controls, Remote Monitoring |
NEMA Rating | 1 or 4 |
Enclosure Material | Steel |
Electrical Connection Type | Screw Terminals |
Sensing Element Type | Thermistor |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP30 |
Maximum Operating Temperature | 210 Degrees F |
Description
Bend Probe Sensor,10K Ohm,12Ft, Probe Length 0.37 in, Electrical Connection Type Screw Terminals, Enclosure Material Steel, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Sensing Element Type Thermistor, Overall Width 2 1/2 in, Overall Length 4 in, Overall Height 2 in, Maximum Operating Temperature 210 Degrees F, Features TE-705 Incorporates Four Fast Response Environmentally Sealed Sensor Modules, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- LIEBERT Motor, 2 HP, 208-230/460V, 1750 rpm (B-022AS)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- HEIL QUAKER Ignitor/Flame Sensor Combo (1009524)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- HONEYWELL Temperature Controller (T991A1194)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- LENNOX Ambient Temp Sensor, Le14B53 (14B53)
- JOHNSON CONTROLS CO2 Room Sensor, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- Mamac Parts Controls