Shop All Building Automation Controls
Mamac Parts
Air Temp Sensor, 4" 10Kohm Vav
Mfr # TE-701-BX-12-A
Zoro # G6438332
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 304 SS Thin Wall Probe with a Cold Rolled Hermetically Sealed End Forms a Monolithic Encapsulation Cavity for the Sensor and is Immune to Failures Caused by High Humidity, Contamination, Thermal Shock and Vibration, Flat Probe End Provides a Large Thermally Sensitive Area and the Sensor is in Direct Thermal Contact to this Surface
- Manufacturers Warranty Length 5 yr
- Housing Color Off-White
- Loop Resistance 10k ohm
- Maximum Operating Temperature 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac Parts
- MFR # TE-701-BX-12-A
- Zoro # G6438332
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length | 4 in |
Probe Diameter | 1 1/4 in |
Details
Item | Temperature Sensor |
Features | 304 SS Thin Wall Probe with a Cold Rolled Hermetically Sealed End Forms a Monolithic Encapsulation Cavity for the Sensor and is Immune to Failures Caused by High Humidity, Contamination, Thermal Shock and Vibration, Flat Probe End Provides a Large Thermally Sensitive Area and the Sensor is in Direct Thermal Contact to this Surface |
Housing Color | Off-White |
Loop Resistance | 10k ohm |
Maximum Operating Temperature | 210 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Sensing Element Type | Thermistor |
Compensated Temperature Range | -40 Degrees F to 210 Degrees F |
Series | TE-701-BX |
Application | Commercial, Industrial |
Standards | RoHS |
Description
Temperature Sensor, Sensing Element Type Thermistor, Housing Color Off-White, Probe Length 4 in, Loop Resistance 10k ohm, Probe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - (RBSNTTL)
- HUNTER FAN CO. JAN FAN Jan Fan High Efficiency Motor w/ Drop Cord Switch, 115V, 2 Speed, Yellow (JF-110V-HEM-DCS)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- SOLER & PALAU Carbon Dixode Control Wall Mount (SCO2-W)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- LENNOX Outdoortempsensor, Le14K92 (14K92)
- PECO Trane Compatible Zone Sensors (SP155-026)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- Mamac Parts Building Automation Controls