Shop All Temperature & Humidity Transmitters
Mamac
Hu-226-3-Ma-3 Temperature /
Mfr # HU-226-3-m
Zoro # G6903724
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac
- MFR # HU-226-3-m
- Zoro # G6903724
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Description
Hu-226-3-Ma-3 Temperature / Humidity Transducer +/- 3% Rh Accuracy With 4-20 Ma Output With 1,000 Ohm Prtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1500#)
- ELECTRONIC SPECIALTIES Lead For Model 380 (648)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2O10)
- NOSHOK 800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter (800-20/240-1-1-8-8-025-6)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1B)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2A)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2D)
- Mamac Temperature & Humidity Transmitters