Shop All Disposable Sleeves
Malt
Sleeve, Cover, Polylite, 18"" Pk
Mfr # IMPM2400
Zoro # G101822935
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Overall Length 18"
- Features Elastic Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malt
- MFR # IMPM2400
- Zoro # G101822935
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18" |
Details
Item | PolyLite Sleeve Covers |
Color | White |
Material | Polypropylene |
Features | Elastic Ends |
Description
PolyLite Sleeve Covers are ideal for use in nonhazardous environments such as hospitals, clinics, laboratories, food-processing facilities and painting applications. Disposable polypropylene covers are made of cool, comfortable and lightweight polypropylene. Elastic at the ends secures the covers onto your sleeves for better protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- ZORO SELECT Traffic Cone, 42in H, Orange, Polyethylene (45YJ68)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, XL, 12285 (12285)
- DUPONT Tyvek Isoclean Sleeve, White, 18 in., PK100 (IC501BWH0001000C)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- Malt Disposable Sleeves