Shop All Snow Brushes
Mallory
Snow Brush, Fixed Head, Aluminum, 35-1/2In
Mfr # 999CT
Zoro # G2421526
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Head
- Head Width 9 1/2 in
- Blade Width 5 in
- Handle Length 35 in
- Blade Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mallory
- MFR # 999CT
- Zoro # G2421526
- UPC # 079062009993
- Country of Origin Canada
- Category Snow Brushes
Dimensions
Head Width | 9 1/2 in |
Blade Width | 5 in |
Handle Length | 35 in |
Blade Height | 4 1/2 in |
Scraper Blade Height | 4 1/2 in |
Maximum Handle Length | 35 in |
Brush Head Width | 9 1/2 in |
Scraper Blade Width | 5 in |
Details
Item | Snow Brush and Scraper |
Type | Fixed Head |
Handle Material | Aluminum |
Blade Material | Polycarbonate |
Grip | Foam |
Color | Assorted Colors |
Handle Type | Foam Comfort Grip |
Grip Type | Comfort Grip |
Head Type | Pivoting |
Bristle Color | Black |
Handle Color | Assorted |
Scraper Blade Material | ABS |
Grip Material | Foam |
Description
Snow Brush and Scraper, Handle Type Foam Comfort Grip, Brush Head Width 9 1/2 in, Scraper Blade Width 5 in, Scraper Blade Height 4 1/2 in, Handle Length 35 in, Pivoting, Handle Material Aluminum, Handle Color Assorted, Bristle Color Black, Grip Material Foam, Grip Type Comfort Grip, Maximum Handle Length 35 in, Scraper Blade Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- BULLY TOOLS 14-tine Rake with 58"L Fiberglass Handle (92311)
- NATURE SPRING 7-Piece Gardening Tool Set, Mini Planting, Repotting Kit and Carrying Tote Bag Organizer (616984FER)
- JACKS Jacks 22228 Farrier Kit - 14 in. (22228)
- MALLORY Snow Brush/Scraper, 9-1/2" Head Width (989-39CFFPV)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- MALLORY Snow Broom/Scraper, 10-3/4" Head Width (583-EPCFPV)
- MALLORY Snow Brush and Scraper, Foam Comfort Grip, 26 in Handle, Pivoting Head, 9 1/4 in Brush Head W (532)
- MALLORY Snow Brush, Pivot Head, Alum, 34 to 52 In (583-EP)
- MALLORY Snow Brush 35 In Lg Maxx (996-35)
- HOPPY Hopkins SubZero 48 in. Extendable Telescopic Snow Brush, 48PK (2610XB)
- Mallory Snow Brushes