Shop All Snow Brushes
Mallory
Snow Broom/Scraper, 10-3/4" Head Width
Mfr # 583-EPCFPV
Zoro # G3905933
original price:
$29.79
5% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extending, Pivot Head
- Head Width 10 3/4 in
- Blade Width 4 in
- Handle Length 48 in
- Grip Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mallory
- MFR # 583-EPCFPV
- Zoro # G3905933
- UPC # 079062185833
- Country of Origin Canada
- Category Snow Brushes
Dimensions
Head Width | 10 3/4 in |
Blade Width | 4 in |
Handle Length | 48 in |
Blade Height | 3 1/2 in |
Scraper Blade Height | 3 1/2 in |
Scraper Blade Width | 4 in |
Brush Head Width | 10 3/4 in |
Details
Item | Snow Broom and Scraper |
Type | Extending, Pivot Head |
Grip | Foam |
Handle Material | Aluminum |
Blade Material | ABS Plastic/Polypropylene |
Handle Type | Telescopic |
Color | Black/Gray |
Handle Color | Black, Gray |
Bristle Color | Black, Gray |
Head Type | Fixed |
Scraper Blade Material | Polycarbonate |
Grip Material | Foam |
Description
Snow Broom and Scraper, Handle Type Telescopic, Brush Head Width 10 3/4 in, Scraper Blade Width 4 in, Scraper Blade Height 3 1/2 in, Handle Length 48 in, Fixed, Handle Material Aluminum, Handle Color Black, Gray, Bristle Color Black, Gray, Grip Material Foam, Scraper Blade Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Clear Flat Windshield Kit for TXT (75524G01)
- CLOROX Clorox Pool & Spa Active99 22435CLX Chlorinating Tablet, Solid, Chlorine, 35 lb Bucket (22435CLX)
- MTD Gear-Strg Shft Pin (717-1554)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- MALLORY Snow Brush 35 In Lg Maxx (996-35)
- MALLORY Snow Brush and Scraper, Foam Comfort Grip, 26 in Handle, Pivoting Head, 9 1/4 in Brush Head W (532)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- MALLORY Snow Brush/Scraper, 9-1/2" Head Width (989-39CFFPV)
- MALLORY Snow Brush, Fixed Head, Aluminum, 35-1/2In (999CT)
- MALLORY Snow Brush, Pivot Head, Alum, 34 to 52 In (583-EP)
- SUBZERO Snow Broom, Telescopic, 42 In. (13054)
- Mallory Snow Brushes