Shop All Squeegees
Mallory
MALLORY Blue/Silver 10" Aluminum Window Washer and Squeegee
Mfr # 4-10NY-E
Zoro # G4295207
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight
- Material Metal/wood
- Application Window
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 49 in to 84 in |
Width | 10" |
Blade Width | 10 in |
Handle Length | 49" to 84" |
Maximum Handle Length | 84 in |
Minimum Handle Length | 49 in |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type Standard, Blade Width 10 in, Blade Material Rubber, Blade Shape Straight, Handle Color Blue/Silver, Handle Material Aluminum, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Blue/Silver, Color Coding System No, Includes Scrubbing Sponge, Maximum Handle Length 84 in, Minimum Handle Length 49 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- ITOUCHLESS iTouchless MT04SW 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (MT04SW)
- 3M Scrubbing Pad 5400N, 20", Green, PK5 (5400N 20 IN)
- MALISH Wood Handle, Natural, Wood (50348)
- MALLORY Window Washer and Squeegee, Straight, 8 in Blade W, 48 in L, Silver/White (12-8NY-48)
- MALLORY MALLORY Black 8" Plastic Window Washer and Squeegee (WS1524A)
- MALLORY MALLORY Black Squeegee Head (WSH24)
- MALLORY MALLORY Red 8" Hardwood Window Washer and Squeegee (24-808NY-30A)
- MALLORY 8 in W Blade Window Squeegee, Single Straight Rubber Blade, 20 in L Handle, Black (WS2024A)
- ETTORE Allpurpose Squeegee, Blue (ETO17010)
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- Mallory Squeegees