Shop All Squeegee Parts
Mallory
MALLORY Black Squeegee Bucket, Depth: 8 3/4 in
Mfr # 864 Black
Zoro # G4358112
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Coding System No
- Color Black
- Length 12 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mallory
- MFR # 864 Black
- Zoro # G4358112
- UPC # 079062038641
- Country of Origin Canada
- Category Squeegee Parts
Dimensions
Length | 12 in |
Bucket/Pail Length | 12 in |
Bucket/Pail Width | 9 in |
Bucket/Pail Dia. | 9 in |
Depth | 8 3/4 in |
Width | 9 in |
Overall Length | 12 in |
Overall Width | 9 in |
Overall Depth | 9 in |
Details
Item | Squeegee Bucket |
Material | Plastic |
Color Coding System | No |
Color | Black |
Shape | Rectangular |
Bucket Capacity | 2 gal |
Capacity | 3 gal |
Product Type | Squeegee Bucket |
Includes Handle | Yes |
Includes Graduation Markings | No |
Description
Squeegee Bucket, Product Type Squeegee Bucket, Capacity 3 gal, Material Plastic, Includes Graduation Markings No, Includes Handle Yes, Color Black, Overall Width 9 in, Overall Length 12 in, Overall Depth 9 in, Color Coding System No, Graduation Scale Not Applicable, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Red (G00-RRX-EBK)
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle (BWK 4822EA)
- CAR DEALER DEPOT Fast Ball Concentrated All Purpose Cleaner & Degreaser: 1 Gallon (205-1G)
- RSVP INTERNATIONAL Paper Towel Holder - Marble (MTH)
- MALLORY MALLORY Black Squeegee Bucket, Width: 8-1/2" (885)
- MOERMAN Swivel TBar 18 Inch (20631)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 12 Inch (CTL Swivel 12)
- ETTORE Soren Squeegee Rubber 12 Pack 22 Inch, 12PK (1509)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in FLAT URE, FITS TN (222392)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- NILFISK/ADVANCE SQUEEGEE - FRONT - 1/8 APEX - FITS VIPER (VF89807)
- Mallory Squeegee Parts