Shop All Flow Racks & Rails
This Product is Discontinued
Mallard
Multi-Rail Flow Rack Conveyor, Skate Wheel Type, 3 ft 2 in L, 10 1/2 in W (Discontinued)
Mfr # RT070350-038AS
Zoro # G6558027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rack Type Skate Wheel
- Overall Length 3 ft 2 in
- Overall Width 10 1/2 in
- Maximum Load Capacity 30 lb/ft
- Wheels per Foot 14.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mallard
- MFR # RT070350-038AS
- Zoro # G6558027
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 3 ft 2 in |
Overall Width | 10 1/2 in |
Wheel Dia. | 1-7/64" |
Wheel Diameter | 1 1/16 in |
Wheel Bore Diameter | 7/64 in |
Details
Item | Multi-Rail Flow Rack Conveyor |
Flow Rack Type | Skate Wheel |
Maximum Load Capacity | 30 lb/ft |
Wheels per Foot | 14.0 |
Wheel Material | Plastic |
Wheel Design | Molded |
Frame Material | Steel |
Wheel Bore | 7/64" |
Wheels per Axle | 1 |
Frame Finish | Galvanized |
Capacity per Ft. | 30 lb. |
Skate Wheel Material | Plastic |
Frame Finish/Coating | Galvanized |
Duty Rating | Light-Duty |
For Use With | For 42" Pallet Rack With Step Beams |
Gauge | 22 ga. |
Description
Multi-Rail Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 3 ft 2 in, Overall Width 10 1/2 in, 30 lb/ft Maximum Load Capacity, Wheels per Foot 18, Frame Material Steel, Plastic Skate Wheel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.