Shop All Handles, Frames and Braces
Malish
Wood Handle, Natural, Wood
Mfr # 66006018
Zoro # G8769352
product price: $90.39
/pk 12, $7.53/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Mop Style Threaded Metal Tip
- Handle Dia. (In.) 1-1/8"
- Color Natural
- Overall Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 66006018
- Zoro # G8769352
- UPC # 615129660181
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 1-1/8" |
Overall Length | 60" |
Details
Handle Material | Wood |
Item | Wood Handle |
Mop Style | Threaded Metal Tip |
Color | Natural |
Description
Handle,Threaded Metal Tip,Wood,Nat,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Rubber Cleaner and Rejuvenator, PK12 (203)
- RUBBERMAID COMMERCIAL 18 in L Blend Mop Head, PK12 (Q40900BL00CT)
- U.S.CHEMICAL Tempura Rinse All Temperature Drying Agent 5 gal. (057502.)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Metal Horse Shoe Handle Only, 32", PK 12 (65180)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- MALISH Fiberglass Handle, Blue, Fiberglass (50648)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- Malish Handles, Frames and Braces