Shop All Handles, Frames and Braces
Malish
Wood Handle, Natural, Wood
Mfr # 660060
Zoro # G8720973
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Color Natural
- Handle Dia. (In.) 15/16"
- Overall Length 60"
- Mop Style Threaded Metal Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 660060
- Zoro # G8720973
- UPC # 615129660068
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 60" |
Details
Handle Material | Wood |
Item | Wood Handle |
Color | Natural |
Mop Style | Threaded Metal Tip |
Description
Handle,Threaded,Metal Tip,Wood,Nat,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES SS Gym Disinfecting Wipes Dispenser, 7 Gal. Built-in Trash Can (4777)
- HUSKY Contractor Trash Bags, 42 gal, 2 ft 9 in x 4 ft, 3 mil, Heavy Duty, Black, 22 Pack (HK42WC022B)
- QWIKPRODUCTS QwikDescaler+ Quart (QT7712)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK2 (CLO 30024PK)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- BSC PREFERRED 7-18' Telescopic Pole (H-6056)
- Malish Handles, Frames and Braces