Shop All Handles, Frames and Braces
Malish
Wood Handle, Natural, Wood
Mfr # 660020
Zoro # G8817643
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Overall Length 60"
- Mop Style Tuff-Tip
- Handle Dia. (In.) 15/16"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 660020
- Zoro # G8817643
- UPC # 615129660020
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Overall Length | 60" |
Handle Dia. (In.) | 15/16" |
Details
Handle Material | Wood |
Item | Wood Handle |
Mop Style | Tuff-Tip |
Color | Natural |
Description
Handle,Threaded Tuff-Tip,Wood,Natu,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- RUBBERMAID COMMERCIAL Microfiber Floor Finishing Kit (FGQ050000000)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Wood Handle, Natural, Wood (660060)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Wood Handle, Natural, Wood (50348)
- SCHAEFER BRUSH Twisted Steel Extension Handle, 4 ft. Oal (31438)
- Malish Handles, Frames and Braces