Shop All Handles, Frames and Braces
Malish
Wood Handle, Natural, Wood
Mfr # 5036018
Zoro # G8749725
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Dia. (In.) 1-1/8"
- Mop Style Threaded
- Overall Length 60"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 5036018
- Zoro # G8749725
- UPC # 615129503617
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 1-1/8" |
Overall Length | 60" |
Details
Handle Material | Wood |
Item | Wood Handle |
Mop Style | Threaded |
Color | Natural |
Description
Handle,Threaded Wood,Natural Color,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK TSP No Scent Hard Surface Cleaner 1 lb Powder (3287P001-6)
- TORK Tork Multifold Hand Towel White H2, Advanced, Strong and Absorbent, 16 x 250 Sheets, 424824 (424824)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (222241)
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time (49NW25)
- MALISH Fiberglass Handle, Blue, Fiberglass (50648)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- Malish Handles, Frames and Braces