Shop All Handles, Frames and Braces
Malish
Wood Handle, Natural, Wood
Mfr # 50360
Zoro # G8720483
product price: $55.99
/pk 12, $4.67/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Dia. (In.) 15/16"
- Mop Style Threaded
- Overall Length 60"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50360
- Zoro # G8720483
- UPC # 615129503600
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 60" |
Details
Handle Material | Wood |
Item | Wood Handle |
Mop Style | Threaded |
Color | Natural |
Description
Handle,Threaded Wood,Natural Color,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle (76813)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Fiberglass Handle, Red, Fiberglass (50260)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- Malish Handles, Frames and Braces