Shop All Handles, Frames and Braces
Malish
Wood Handle, Natural, Wood
Mfr # 50348
Zoro # G8733293
product price: $55.35
/pk 12, $4.61/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Mop Style Threaded
- Overall Length 48"
- Handle Dia. (In.) 15/16"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50348
- Zoro # G8733293
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Overall Length | 48" |
Handle Dia. (In.) | 15/16" |
Details
Handle Material | Wood |
Item | Wood Handle |
Mop Style | Threaded |
Color | Natural |
Description
Handle,Threaded Wood,Natural Color,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069L (GSQ1008AX)
- DIVERSEY Disinfectant Cleaner, f/Bowl/Bathroom, 1.4L, Floral Scent, BE (DVO5019237)
- DIVERSEY Carpet Extraction Rinse, Floral Scent, 1 gal Bottle, PK4 (903730)
- PROTEAM Handle Assembly (833691)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Fiberglass Handle, Red, Fiberglass (50260)
- MALISH Metal Horse Shoe Handle Only, 32", PK 12 (65180)
- MALISH Handle, 1 1/8 in Dia, Wood (5006018)
- ETTORE REACH Pole 3 Section 12 Foot (1684)
- Malish Handles, Frames and Braces