Shop All Handles, Frames and Braces
Malish
Wood Handle, Natural, Wood
Mfr # 50330
Zoro # G8817241
product price: $42.19
/pk 12, $3.52/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Color Natural
- Overall Length 30"
- Mop Style Threaded
- Handle Dia. (In.) 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50330
- Zoro # G8817241
- UPC # 615129503303
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Overall Length | 30" |
Handle Dia. (In.) | 15/16" |
Details
Handle Material | Wood |
Item | Wood Handle |
Color | Natural |
Mop Style | Threaded |
Description
Handle,Threaded Wood,Natural Color,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Eclipse Deodorizing Clip Citrus 30 Day, PK12 (85161)
- TOUGH GUY Squeegee Handle, 57"L, Aluminum (2CJP7)
- DRANO Liquid Draino 32 Oz (00116)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1120128)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK138)
- Malish Handles, Frames and Braces