Shop All Brushes
Malish
Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK
Mfr # 0933
Zoro # G8864245
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Bristle Length 1/4 in
- Features Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications
- Overall Length 14-1/4 in
- Dimensions 2.0 x 1.625 x 14.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 1/4 in |
Overall Length | 14-1/4 in |
Dimensions | 2.0 x 1.625 x 14.0 |
Details
Brush Type | Wire Brush |
Item | Wire Brush, w/ Scraper |
Features | Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications |
Description
Wire Brush,Curved Handle/Scraper,C,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-1G-4CS)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- PIK STIK PikStik Pro 26" (P261)
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray, 7-3/4 in L Brush, Wood (733704SP)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- MALISH Brush, Grill (W/Scraper) (BK5 BULK)
- LIBMAN COMMERCIAL Large Angled Toilet Bowl Brush, 6PK (1020)
- Malish Brushes