Shop All Brushes
Malish
Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK
Mfr # 0194
Zoro # G8863590
product price: $78.69
/pk 12, $6.56/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Bristle Length 1-1/4 in
- Overall Length 14-1/4 in
- Features Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications
- Dimensions 2.0 x 1.875 x 14.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1-1/4 in |
Overall Length | 14-1/4 in |
Dimensions | 2.0 x 1.875 x 14.25 |
Details
Brush Type | Wire Brush |
Item | Wire Brush, w/ Scraper |
Features | Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications |
Description
Wire Brush,Curved Handle/Scraper,C,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box, White, Hydroknit, 8.34" x 16.80", 126 PK (KCC34790)
- NOBLES/TENNANT CHARGER - 36V 33A, DELTA-Q IC1200, INCLUDES 50A GRAY DC CORD (1229475)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, White, Plastic (42375)
- MALISH Replacement Wire Block, 12 PK (473711)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- MALISH Tile and Grout Brush, Blue, 10 in L Overall, 6 PK (1765)
- MALISH Yellow 20" Pot Brush (1294)
- MALISH Scrub Brush, Utility, White, Plastic, 9.5 in L Overall, 6 PK (1199)
- MALISH Hand Scrub Brush, White, 9 in L Overall, 12 PK (080609)
- DRILLBRUSH Drill Brush - Drill Power Pad Set - Bathroom - Drill Scrubber (P4-6W-3V-5X-QC-DB)
- Malish Brushes