Shop All Brushes
Malish
Wire Brush, 7-3/4 in L Overall, 12 PK
Mfr # 0173
Zoro # G8864805
product price: $40.75
/pk 12, $3.40/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Bristle Material Carbon Steel
- Bristle Length 1/2 in
- Overall Length 7-3/4 in
- Features Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1/2 in |
Overall Length | 7-3/4 in |
Dimensions | 7.75 in x .5 in x 2.5 in |
Details
Brush Type | Wire Brush |
Bristle Material | Carbon Steel |
Item | Wire Brush |
Features | Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications |
Description
Wire Brush,Carbon Steel,Toothbrush,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS PLUS Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle, 12 PK (94378)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- PIG Sorbents, 35 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR020)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- MALISH Detail Brush, White Plastic, 7 in L Overall, 12 PK (2380)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB-02 (W/FMP LOGO))
- MALISH Boot Brush, Blue, 10 in L Overall, 2 PK (35602)
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB51)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- MENDA Dissipative Brush, 1-1/4 in L Brush, Yellow, Carbon Loaded Polypropylene (35688)
- Malish Brushes