Shop All Handles, Frames and Braces
Malish
Vinyl Coated Metal Tip Handle, Black, Steel
Mfr # 660075
Zoro # G8748142
product price: $60.55
/pk 12, $5.05/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Color Black
- Handle Dia. (In.) 15/16"
- Overall Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 660075
- Zoro # G8748142
- UPC # 615129660075
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 60" |
Details
Handle Material | Steel |
Item | Vinyl Coated Metal Tip Handle |
Color | Black |
Description
Handle,Threaded Metal Tip,Vinyl Co,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- SANITAIRE Extension Cord, 50 ft., Type Replacement (762224)
- PERFECT CLEAN 18 in x 5 in Flat Mop Pad, Gray, PK5 (FMS518AM-GY)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Wood Handle, Natural, Wood (660060)
- MALISH Wood Handle, Natural, Wood (66006018)
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29608)
- Malish Handles, Frames and Braces