Shop All Brushes
Malish
Utility Brush, 9.25 in L Overall, 12 PK
Mfr # 3210
Zoro # G8844873
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Dimensions 3.5 in x 9.375 in x 3.625 in
- Overall Length 9.25 in
- Features Feature a Sturdy Universal Joint that Adjusts to Any Angle.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dimensions | 3.5 in x 9.375 in x 3.625 in |
Overall Length | 9.25 in |
Details
Brush Type | Scrub Brush |
Item | Utility Brush |
Features | Feature a Sturdy Universal Joint that Adjusts to Any Angle. |
Description
Scrub Brush,Brush/Pad Holder with,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BAG 3-PACK - Carpetriever 28 (56330690)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- HTH Shock Spr Treatment Pool12X1Lb (52026)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB36)
- MALISH Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK (2403)
- MALISH Brush Fryer Angled Nylon (2841)
- MALISH Replacement Wire Block, 12 PK (473711)
- MALISH Hand Scrub Brush, Brown, 8 in L Overall, 12 PK (070408)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772411NP)
- PREMIER 3X19 Row Zpro Long Hdl (319)
- Malish Brushes