Shop All Brushes
Malish
Utility Brush, 9 in L Overall, 12 PK
Mfr # 3220
Zoro # G8825230
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Length 1 in
- Dimensions 9 in x 3.5 in x 1.25 in
- Overall Length 9 in
- Features Ideal for Cleaning Baseboards, Corners, Under Counters & Other Hard to Reach Places.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 1 in |
Dimensions | 9 in x 3.5 in x 1.25 in |
Overall Length | 9 in |
Details
Brush Type | Scrub Brush |
Item | Utility Brush |
Features | Ideal for Cleaning Baseboards, Corners, Under Counters & Other Hard to Reach Places. |
Description
Scrub Brush,Brush/Pad Holder with,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Brown, Plastic (5CJH4)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- RENOWN 20 lbs. Cherry Para Block (B1-20-C-P/REN03006-FR)
- HTI Glass Cleaner 10:1 Concentrate - Gallon (601-01)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- MALISH Flexible Drain Brush, Black, 36 in L Overall, 2 PK (8036)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- MALISH Brush Fryer Angled Nylon (2841)
- MALISH Pot Brush, Yellow, 20 in L Overall, 6 PK (1240)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall (400F93)
- Malish Brushes